TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23040EMW33

  • ERIKS:24022033
  • Manufacturer:087796024403
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,914.78/ pieceexcl. VAT

€2,316.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
82 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1760 kN
Dynamic load rating
1230 kN