






€2,051.53/ pieceexcl. VAT
€2,482.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Bore | Cylindrical bore |
Internal clearance | C5 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1480 kN |
Dynamic load rating | 1020 kN |
Weight | 16.8 kg |