TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23036EJW33

  • ERIKS:12613703
  • Manufacturer:087796299498
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,248.37/ pieceexcl. VAT

€1,510.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
74 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1480 kN
Dynamic load rating
1020 kN