






€1,056.29/ pieceexcl. VAT
€1,278.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 56 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 911 kN |
Dynamic load rating | 621 kN |
Weight | 7.5 kg |