TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23030EJW33

  • ERIKS:12613688
  • Manufacturer:087796255982
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€771.31/ pieceexcl. VAT

€933.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
56 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
911 kN
Dynamic load rating
621 kN