TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23028EJW33W89C4

  • ERIKS:13162906
  • Manufacturer:087796361348
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€679.95/ pieceexcl. VAT

€822.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
53 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
802 kN
Dynamic load rating
551 kN
Weight
6.2 kg