






€669.90/ pieceexcl. VAT
€810.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 53 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 802 kN |
Dynamic load rating | 551 kN |