TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23026EJW841C3

  • ERIKS:14200464
  • Manufacturer:087796361102
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€601.98/ pieceexcl. VAT

€728.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
52 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2