TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23022EJW841

  • ERIKS:12613678
  • Manufacturer:087796314467
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Outer ring with no lubrication hole.
Save to list

€395.73/ pieceexcl. VAT

€478.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
534 kN
Dynamic load rating
391 kN