TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22334EMBW33C2

  • ERIKS:12843270
  • Manufacturer:087796031159
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,345.48/ pieceexcl. VAT

€6,468.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
170 mm
Outer Diameter
360 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2360 kN
Dynamic load rating
2000 kN