






€3,426.48/ pieceexcl. VAT
€4,146.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 108 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1890 kN |
Dynamic load rating | 1620 kN |