TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22326EJW33C4

  • ERIKS:12843174
  • Manufacturer:087796138216
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,565.68/ pieceexcl. VAT

€1,894.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1410 kN
Dynamic load rating
1250 kN