TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22324EMW33C4

  • ERIKS:12843152
  • Manufacturer:087796301696
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,973.43/ pieceexcl. VAT

€2,387.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
120 mm
Outer Diameter
260 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1210 kN
Dynamic load rating
1080 kN