TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22322EMW22C3

  • ERIKS:12843114
  • Manufacturer:087796315068
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,538.00/ pieceexcl. VAT

€1,860.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1050 kN
Dynamic load rating
949 kN