TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22322EJW33C4

  • ERIKS:14200534
  • Manufacturer:087796137905
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€996.85/ pieceexcl. VAT

€1,206.19incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2