TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22322EJW33C3

  • ERIKS:11512684
  • Manufacturer:087796027152
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€982.12/ pieceexcl. VAT

€1,188.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1050 kN
Dynamic load rating
949 kN