






€1,150.32/ pieceexcl. VAT
€1,391.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 853 kN |
Dynamic load rating | 768 kN |
Weight | 12.8 kg |