TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22320EMW32W82

  • ERIKS:12722203
  • Manufacturer:087796315525
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,150.32/ pieceexcl. VAT

€1,391.89incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
853 kN
Dynamic load rating
768 kN