TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22318EMW33W82

  • ERIKS:12722196
  • Manufacturer:087796302037
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€784.95/ pieceexcl. VAT

€949.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
659 kN
Dynamic load rating
606 kN