TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22317EMW33

  • ERIKS:12613557
  • Manufacturer:087796234840
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€549.41/ pieceexcl. VAT

€664.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
584 kN
Dynamic load rating
543 kN