TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22317EJW33C2

  • ERIKS:12843008
  • Manufacturer:087796030992
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€622.86/ pieceexcl. VAT

€753.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
584 kN
Dynamic load rating
543 kN