TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22314EMW33C3

  • ERIKS:11512602
  • Manufacturer:087796165441
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€356.90/ pieceexcl. VAT

€431.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
414 kN
Dynamic load rating
395 kN