






€346.52/ pieceexcl. VAT
€419.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 307 kN |
Dynamic load rating | 306 kN |