TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22312EMW33

  • ERIKS:11512572
  • Manufacturer:087796275140
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€265.53/ pieceexcl. VAT

€321.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
46 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
307 kN
Dynamic load rating
306 kN