TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22311EMW33C7

  • ERIKS:12842873
  • Manufacturer:087796291058
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€313.31/ pieceexcl. VAT

€379.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
265 kN
Dynamic load rating
266 kN