TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22311EJW33C4

  • ERIKS:12842868
  • Manufacturer:087796238374
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€193.51/ pieceexcl. VAT

€234.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
265 kN
Dynamic load rating
266 kN