TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22308EMW33C3

  • ERIKS:12613481
  • Manufacturer:087796232518
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€149.29/ pieceexcl. VAT

€180.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
137 kN
Dynamic load rating
147 kN