TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22248EJW33W45AC3

  • ERIKS:12722136
  • Manufacturer:087796166493
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,772.50/ pieceexcl. VAT

€5,774.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2