TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22244EMBW33C2

  • ERIKS:14200460
  • Manufacturer:087796030848
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,869.23/ pieceexcl. VAT

€4,681.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
108 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2