TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22240EMBW507C08C3

  • ERIKS:12613448
  • Manufacturer:087796312111
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€3,374.37/ pieceexcl. VAT

€4,082.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
98 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2010 kN
Dynamic load rating
1580 kN