






€2,527.55/ pieceexcl. VAT
€3,058.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 92 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1960 kN |
Dynamic load rating | 1550 kN |
Weight | 35 kg |