






€2,423.85/ pieceexcl. VAT
€2,932.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1700 kN |
Dynamic load rating | 1340 kN |