TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22236EJW33

  • ERIKS:14200528
  • Manufacturer:087796364370
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,019.87/ pieceexcl. VAT

€2,444.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2