TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22234EJW33C4

  • ERIKS:12842749
  • Manufacturer:087796025776
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,852.75/ pieceexcl. VAT

€2,241.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1590 kN
Dynamic load rating
1290 kN