TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22232EMW33C3

  • ERIKS:12613428
  • Manufacturer:087796220065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,604.56/ pieceexcl. VAT

€1,941.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1370 kN
Dynamic load rating
1120 kN