TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22232EJW33C2

  • ERIKS:12842714
  • Manufacturer:087796025684
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,813.79/ pieceexcl. VAT

€2,194.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1370 kN
Dynamic load rating
1120 kN