TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22224EJW33W22C2

  • ERIKS:12842620
  • Manufacturer:087796025370
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€735.61/ pieceexcl. VAT

€890.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
120 mm
Outer Diameter
215 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
772 kN
Dynamic load rating
647 kN