






€537.15/ pieceexcl. VAT
€649.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 772 kN |
Dynamic load rating | 647 kN |