TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22218EJW841C4

  • ERIKS:12842509
  • Manufacturer:087796175587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€275.31/ pieceexcl. VAT

€333.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
388 kN
Dynamic load rating
355 kN