TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22216EJW33C4

  • ERIKS:12842443
  • Manufacturer:087796166523
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€205.70/ pieceexcl. VAT

€248.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
278 kN
Dynamic load rating
254 kN