TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22215EJW33C3

  • ERIKS:12613377
  • Manufacturer:087796023284
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€178.63/ pieceexcl. VAT

€216.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
75 mm
Outer Diameter
130 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
240 kN
Dynamic load rating
222 kN