TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22214EJC3

  • ERIKS:12613368
  • Manufacturer:087796193925
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage.
Save to list

€162.75/ pieceexcl. VAT

€196.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
231 kN
Dynamic load rating
213 kN