TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22213EMC3

  • ERIKS:12613362
  • Manufacturer:087796266704
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage.
Save to list

€222.73/ pieceexcl. VAT

€269.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
204 kN
Dynamic load rating
198 kN