TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22213EJW841C4

  • ERIKS:12842399
  • Manufacturer:087796220324
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€144.36/ pieceexcl. VAT

€174.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
216 kN
Dynamic load rating
206 kN