TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22212EJW841C3

  • ERIKS:12613353
  • Manufacturer:087796315211
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Outer ring with no lubrication hole.
Save to list

€122.74/ pieceexcl. VAT

€148.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
174 kN
Dynamic load rating
169 kN