TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22210EMW33

  • ERIKS:12613335
  • Manufacturer:087796290198
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€116.59/ pieceexcl. VAT

€141.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
112 kN
Dynamic load rating
112 kN