TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22209EJW33

  • ERIKS:11512301
  • Manufacturer:087796022799
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€94.17/ pieceexcl. VAT

€113.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
108 kN
Dynamic load rating
109 kN