






€79.81/ pieceexcl. VAT
€96.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 88 kN |
Dynamic load rating | 90.5 kN |