TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22206EJW33C3

  • ERIKS:12613310
  • Manufacturer:087796169425
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€76.89/ pieceexcl. VAT

€93.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
20 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
60.8 kN
Dynamic load rating
67.4 kN