TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 22206EJW33

  • ERIKS:11512277
  • Manufacturer:087796200050
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€76.89/ pieceexcl. VAT

€93.04incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
20 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
60.8 kN
Dynamic load rating
67.4 kN